Zoro Homepage

SCALA2 3-45 .608 HP. 230-Volt Booster Pump

  • Mfr # 93013250

  • Zoro # G614835859


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230V
Width
7.6 in
Length
11.9 in
Depth
15.9 in
Application
Booster Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93013250
Zoro #
G614835859
UPC #
5715122954951
Country of Origin
United States

Dimensions

Width
7.6 in
Length
11.9 in
Depth
15.9 in

Details

Voltage - Pumps
230V
Application
Booster Pump
Color
Black

Description

SCALA2 is a fully integrated water booster pump providing perfect water pressure in all taps at all times - even with multiple taps and showers running at the same time. It packs pump, motor, tank, sensor, drive and non-return valve into one compact unit. And with its intelligent pump control, SCALA2 automatically adjusts performance to both inlet pressure and water consumption in the home. Thanks to a water-cooled motor, SCALA2 even offers one of the lowest noise levels of any booster on the market. SCALA2 features a built-in sensor, which constantly measures the discharge pressure. If the pressure drops below the desired level, SCALA2 boosts its operation immediately to compensate for the loss of pressure. We call it intelligent pump control and the result is perfect water pressure.


  • SCALA2 is the perfect choice for residential buildings with up to 3 floors and 8 taps
  • Perfect water pressure: intelligent pump control adjusts operation automatically
  • Low noise: as quiet as a modern dishwasher (47 dB(A) in typical use)
  • Easy selection: 1 variant for all domestic boosting needs
  • Easy installation: compact, all-in-one solution, plug-and-pump
  • Easy to operate: user-friendly control panel
  • Reliable operation: dry-running protection, anti-cycling
  • Long lifetime: quality-tested to perfection, maintenance-free
  • 2.3 Amp to 2.8 Amp
  • System must have thermal expansion tank on the system otherwise over pressurization will occure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.