Zoro Homepage

SCALA2 3-45 Model 2 Constant Pressure, Variable Speed, On-Demand Pump - NEW & IMPROVED

  • Mfr # 93013251

  • Zoro # G113362313


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Boosting
Voltage
115V
Depth
8 in
Color
Black
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93013251
Zoro #
G113362313
UPC #
-
Country of Origin
Serbia

Dimensions

Depth
8 in
Length
22 in
Width
8 in

Details

For Use With
Water Boosting
Voltage
115V
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.