Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99030147

  • Zoro # G315487449


product price: $22,344.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030147
Zoro #
G315487449
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Overall Height
32 5/8 in
Body Diameter
18 1/4 in
Width at Widest Point
21 1/4 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
Control Panel Functions
On/Off
Horsepower
10 hp
Motor Housing Material
Cast Iron
Duty Cycle
Continuous, Intermittent
Installation
Submersible
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Alerts Indicated
Power Outage, Pump Fail to Run
Volute Material
Cast Iron
Shaft Seal Material
Silicon Carbide
Series
SL1
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
100 gpm
Feet of Head - Maximum
66.6 ft
Impeller Design
Tube
Frequency
60 Hz
Alert Output
Audio
Application
Waste Removal, Dewatering
Standards
CSA, FM
Switch Electrical Connection
No Switch Included
Motor Design
Three-Phase
Liquid Temperature - Maximum
104 Degrees F
Current
26/13.8 A
Rotation Speed - Maximum
1,750 RPM
For Media Type
Sewage Water
Requires Control Panel
No Control Panel Required
Rated Voltage
230 to 460V AC
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 32 5/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.