Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99030150

  • Zoro # G015487435


product price: $22,699.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030150
Zoro #
G015487435
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Solids Diameter - Maximum
4 in
Discharge Diameter
150 mm
Body Diameter
18 5/8 in
Width at Widest Point
21 1/4 in
Overall Height
32 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
Motor Housing Material
Cast Iron
Control Panel Functions
On/Off
Rated Voltage
230 to 460V AC
Horsepower
10 hp
Alerts Indicated
Power Outage, Pump Fail to Run
Alert Output
Audio
Discharge Standard
Flanged
Feet of Head - Maximum
65.62 ft
Motor Design
Three-Phase
Shaft Seal Material
Silicon Carbide
Discharge Orientation
Horizontal
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Series
SL1
Rotation Speed - Maximum
1,750 RPM
For Media Type
Sewage Water
Application
Waste Removal, Dewatering
Power Source
Corded Electric
Current
26/13.8 A
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Standards
CSA, FM
Duty Cycle
Continuous, Intermittent
Impeller Design
Tube
Flow Rate @ 10 ft of Head
100 gpm

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 32 5/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.