Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99030274

  • Zoro # G615487828


product price: $18,268.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030274
Zoro #
G615487828
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
15 in
Discharge Diameter
100 mm
Overall Height
29 5/8 in
Solids Diameter - Maximum
3 1/8 in
Width at Widest Point
18 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Phase
Three
Discharge Orientation
Horizontal
Series
SLV
Application
Waste Removal, Dewatering
Shaft Seal Material
Silicon Carbide
Flow Rate @ 10 ft of Head
30 gpm
Duty Cycle
Continuous, Intermittent
Rotation Speed - Maximum
3,510 RPM
Alerts Indicated
Power Outage, Pump Fail to Run
Rated Voltage
230 to 460V AC
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Motor Housing Material
Cast Iron
Standards
CSA, FM
Liquid Temperature - Maximum
104 Degrees F
Control Panel Functions
On/Off
Alert Output
Audio
Impeller Design
Vortex
Feet of Head - Maximum
79.73 ft
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Motor Design
Three-Phase
Frequency
60 Hz
Installation
Submersible
Horsepower
10 hp
Power Source
Corded Electric
Current
26.5/13.6 A
Requires Control Panel
No Control Panel Required

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/4 in, Overall Height 29 5/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.