Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99030282

  • Zoro # G015487848


product price: $21,009.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Phase
Three
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030282
Zoro #
G015487848
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
33 1/8 in
Width at Widest Point
19 1/4 in
Body Diameter
16 1/4 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Motor Design
Three-Phase
Application
Waste Removal, Dewatering
Installation
Submersible
Alert Output
Audio
Frequency
60 Hz
Control Panel Functions
On/Off
Requires Control Panel
No Control Panel Required
Standards
CSA, FM
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Feet of Head - Maximum
72.84 ft
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
70 gpm
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Rated Voltage
230 to 460V AC
Discharge Standard
Flanged
Horsepower
10 hp
Liquid Temperature - Maximum
104 Degrees F
Series
SLV
Duty Cycle
Continuous, Intermittent
Alerts Indicated
Power Outage, Pump Fail to Run
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Discharge Orientation
Horizontal
Current
26/13.8 A

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 1/4 in, Overall Height 33 1/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.