Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99034723

  • Zoro # G715487568


product price: $21,466.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
49 1/4 ft
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034723
Zoro #
G715487568
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3 1/8 in
Discharge Diameter
80 mm
Width at Widest Point
20 7/8 in
Body Diameter
16 3/4 in
Overall Height
32 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Series
SL1
Power Source
Corded Electric
Alerts Indicated
Power Outage, Pump Fail to Run
Duty Cycle
Continuous, Intermittent
Liquid Temperature - Maximum
104 Degrees F
Installation
Submersible
Requires Control Panel
No Control Panel Required
Rated Voltage
208 to 230V AC
Volute Material
Cast Iron
Horsepower
10 hp
Standards
CSA, FM
Flow Rate @ 10 ft of Head
50 gpm
Rotation Speed - Maximum
1,763 RPM
Switch Electrical Connection
No Switch Included
Control Panel Functions
On/Off
Alert Output
Audio
Impeller Design
Tube
Current
27 to 27.5 A
Hazardous Location Class
Not Rated
Application
Waste Removal, Dewatering
Discharge Orientation
Horizontal
Feet of Head - Maximum
86.95 ft
Discharge Standard
Flanged

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 20 7/8 in, Overall Height 32 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.