Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 12.5hp

  • Mfr # 99030268

  • Zoro # G415487530


product price: $19,867.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030268
Zoro #
G415487530
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
30 3/4 in
Width at Widest Point
19 1/4 in
Solids Diameter - Maximum
3 1/8 in
Body Diameter
16 1/4 in
Discharge Diameter
80 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Rotation Speed - Maximum
3,550 RPM
Requires Control Panel
No Control Panel Required
Impeller Design
Vortex
Alerts Indicated
Power Outage, Pump Fail to Run
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Feet of Head - Maximum
132.2 ft
Hazardous Location Class
Not Rated
Motor Design
Three-Phase
Control Panel Functions
On/Off
Alert Output
Audio
Standards
CSA, FM
Discharge Orientation
Horizontal
Horsepower
12 1/2 hp
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
30 gpm
Discharge Standard
Flanged
Application
Waste Removal, Dewatering
Duty Cycle
Continuous, Intermittent
Frequency
60 Hz
Rated Voltage
230 to 460V AC
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Current
32/16.6 A
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Installation
Submersible
Series
SLV

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 1/4 in, Overall Height 30 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.