Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 15hp

  • Mfr # 99030265

  • Zoro # G615487552


product price: $20,228.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Phase
Three
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030265
Zoro #
G615487552
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
16 1/4 in
Discharge Diameter
80 mm
Width at Widest Point
19 1/4 in
Solids Diameter - Maximum
3 1/8 in
Overall Height
30 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Control Panel Functions
On/Off
Motor Housing Material
Cast Iron
Discharge Orientation
Horizontal
Current
37/20 A
Standards
CSA, FM
Alerts Indicated
Power Outage, Pump Fail to Run
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous, Intermittent
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Motor Design
Three-Phase
Discharge Standard
Flanged
Horsepower
15 hp
Application
Waste Removal, Dewatering
Series
SLV
Impeller Design
Vortex
Installation
Submersible
Rated Voltage
230 to 460V AC
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Alert Output
Audio
Rotation Speed - Maximum
3,530 RPM
Flow Rate @ 10 ft of Head
20 gpm
Feet of Head - Maximum
151.9 ft

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 1/4 in, Overall Height 30 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.