Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 1.74hp

  • Mfr # 99034813

  • Zoro # G915487481


product price: $13,701.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99034813
Zoro #
G915487481
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Solids Diameter - Maximum
3 1/8 in
Body Diameter
13 1/4 in
Overall Height
28 in
Discharge Diameter
80 mm
Width at Widest Point
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Phase
Three
Thermal Protection
Auto
Series
SLV
Alert Output
Audio
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Shaft Seal Material
Silicon Carbide
Alerts Indicated
Power Outage, Pump Fail to Run
Horsepower
1 37/50 hp
Motor Design
Three-Phase
Duty Cycle
Continuous, Intermittent
For Media Type
Sewage Water
Application
Waste Removal, Dewatering
Flow Rate @ 10 ft of Head
40 gpm
Discharge Standard
Flanged
Volute Material
Cast Iron
Discharge Orientation
Horizontal
Frequency
60 Hz
Current
7 to 7.7 A
Power Source
Corded Electric
Feet of Head - Maximum
29.2 ft
Requires Control Panel
No Control Panel Required
Rotation Speed - Maximum
1,760 RPM
Control Panel Functions
On/Off
Impeller Design
Vortex
Rated Voltage
208 to 230V AC
Switch Electrical Connection
No Switch Included
Standards
CSA, FM
Installation
Submersible
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 28 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.