Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 2hp

  • Mfr # 99030260

  • Zoro # G215487532


product price: $14,274.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030260
Zoro #
G215487532
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Solids Diameter - Maximum
3 1/8 in
Discharge Diameter
80 mm
Body Diameter
13 1/4 in
Width at Widest Point
16 1/8 in
Overall Height
28 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
1,740 RPM
Alerts Indicated
Power Outage, Pump Fail to Run
Impeller Design
Vortex
Duty Cycle
Continuous, Intermittent
Rated Voltage
230 to 460V AC
Volute Material
Cast Iron
Frequency
60 Hz
Power Source
Corded Electric
Motor Design
Three-Phase
Standards
CSA, FM
Discharge Standard
Flanged
Current
6.55/3.75 A
For Media Type
Sewage Water
Horsepower
2 hp
Requires Control Panel
No Control Panel Required
Installation
Submersible
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
33.14 ft
Alert Output
Audio
Motor Housing Material
Cast Iron
Series
SLV
Control Panel Functions
On/Off
Flow Rate @ 10 ft of Head
30 gpm
Application
Waste Removal, Dewatering
Discharge Orientation
Horizontal
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 28 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.