Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 2hp

  • Mfr # 99034807

  • Zoro # G415487523


product price: $14,158.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034807
Zoro #
G415487523
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Discharge Diameter
80 mm
Width at Widest Point
17 1/8 in
Body Diameter
13 3/4 in
Solids Diameter - Maximum
3 1/8 in
Overall Height
26 7/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Thermal Protection
Auto
Duty Cycle
Continuous, Intermittent
Horsepower
2 hp
Requires Control Panel
No Control Panel Required
For Media Type
Sewage Water
Hazardous Location Class
Not Rated
Motor Design
Three-Phase
Impeller Design
Tube
Liquid Temperature - Maximum
104 Degrees F
Alert Output
Audio
Installation
Submersible
Volute Material
Cast Iron
Alerts Indicated
Power Outage, Pump Fail to Run
Series
SL1
Control Panel Functions
On/Off
Power Source
Corded Electric
Application
Waste Removal, Dewatering
Discharge Standard
Flanged
Frequency
60 Hz
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,751 RPM
Switch Electrical Connection
No Switch Included
Current
7.1 to 7.9 A
Standards
CSA, FM
Rated Voltage
208 to 230V AC
Discharge Orientation
Horizontal
Feet of Head - Maximum
34.78 ft
Flow Rate @ 10 ft of Head
70 gpm
Shaft Seal Material
Silicon Carbide

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 17 1/8 in, Overall Height 26 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.