Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99030117

  • Zoro # G215487488


product price: $12,102.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030117
Zoro #
G215487488
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
14 3/8 in
Discharge Diameter
65 mm
Overall Height
25 1/4 in
Body Diameter
12 5/8 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Thermal Protection
Auto
Item
Sewage Ejector Pump
Duty Cycle
Continuous, Intermittent
Rotation Speed - Maximum
3,470 RPM
Requires Control Panel
No Control Panel Required
Alert Output
Audio
Hazardous Location Class
Not Rated
Feet of Head - Maximum
65.62 ft
Volute Material
Cast Iron
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Horsepower
3 hp
Switch Electrical Connection
No Switch Included
Standards
CSA, FM
Current
8.55/4.4 A
Alerts Indicated
Power Outage, Pump Fail to Run
Application
Waste Removal, Dewatering
Discharge Standard
Flanged
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz
Control Panel Functions
On/Off
Rated Voltage
230 to 460V AC
Flow Rate @ 10 ft of Head
25 gpm
Series
SL1
For Media Type
Sewage Water
Installation
Submersible
Discharge Orientation
Horizontal
Impeller Design
Tube
Liquid Temperature - Maximum
104 Degrees F
Motor Design
Three-Phase

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 3/8 in, Overall Height 25 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.