Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99030254

  • Zoro # G915487511


product price: $12,788.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030254
Zoro #
G915487511
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
12 5/8 in
Discharge Diameter
65 mm
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 5/8 in
Overall Height
26 7/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
Rated Voltage
230 to 460V AC
Application
Waste Removal, Dewatering
Requires Control Panel
No Control Panel Required
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
20 gpm
Horsepower
3 hp
Frequency
60 Hz
Motor Housing Material
Cast Iron
Feet of Head - Maximum
56.43 ft
Motor Design
Three-Phase
Hazardous Location Class
Not Rated
Series
SLV
Duty Cycle
Continuous, Intermittent
Alert Output
Audio
Installation
Submersible
Rotation Speed - Maximum
3,470 RPM
Shaft Seal Material
Silicon Carbide
Discharge Standard
Flanged
Volute Material
Cast Iron
Power Source
Corded Electric
Current
8.55/4.4 A
Liquid Temperature - Maximum
104 Degrees F
Alerts Indicated
Power Outage, Pump Fail to Run
Control Panel Functions
On/Off
For Media Type
Sewage Water
Standards
CSA, FM
Impeller Design
Vortex
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 5/8 in, Overall Height 26 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.