Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99034409

  • Zoro # G315487548


product price: $12,330.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
NEC Cord Designation
SEOOW
Cord Length
49 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034409
Zoro #
G315487548
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
12 5/8 in
Discharge Diameter
80 mm
Width at Widest Point
14 3/8 in
Solids Diameter - Maximum
2 in
Overall Height
25 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Item
Sewage Ejector Pump
Discharge Standard
Flanged
Volute Material
Cast Iron
Impeller Design
Tube
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Feet of Head - Maximum
67.59 ft
Current
9.5 to 8.9 A
Alert Output
Audio
Control Panel Functions
On/Off
Rated Voltage
208 to 230V AC
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
30 gpm
Requires Control Panel
No Control Panel Required
Standards
CSA, FM
Horsepower
3 hp
Rotation Speed - Maximum
3,481 RPM
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Frequency
60 Hz
Hazardous Location Class
Not Rated
Application
Waste Removal, Dewatering
For Media Type
Sewage Water
Series
SL1
Alerts Indicated
Power Outage, Pump Fail to Run
Duty Cycle
Continuous, Intermittent
Installation
Submersible

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 3/8 in, Overall Height 25 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.