Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99034470

  • Zoro # G715487537


product price: $13,361.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034470
Zoro #
G715487537
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Discharge Diameter
80 mm
Width at Widest Point
15 5/8 in
Body Diameter
12 5/8 in
Solids Diameter - Maximum
2 1/2 in
Overall Height
27 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Item
Sewage Ejector Pump
Phase
Three
NEC Cord Designation
SEOOW
Volute Material
Cast Iron
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Current
9.5 to 8.9 A
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
20 gpm
Rated Voltage
208 to 230V AC
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Control Panel Functions
On/Off
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Rotation Speed - Maximum
3,481 RPM
Horsepower
3 hp
Discharge Orientation
Horizontal
Alerts Indicated
Power Outage, Pump Fail to Run
Series
SLV
Application
Waste Removal, Dewatering
Standards
CSA, FM
Discharge Standard
Flanged
Frequency
60 Hz
Alert Output
Audio
Hazardous Location Class
Not Rated
For Media Type
Sewage Water
Feet of Head - Maximum
55.78 ft
Installation
Submersible
Duty Cycle
Continuous, Intermittent
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 5/8 in, Overall Height 27 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.