Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99034504

  • Zoro # G015487527


product price: $14,843.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034504
Zoro #
G015487527
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Discharge Diameter
80 mm
Width at Widest Point
16 1/8 in
Solids Diameter - Maximum
3 1/8 in
Overall Height
28 in
Body Diameter
13 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
Discharge Orientation
Horizontal
Duty Cycle
Continuous, Intermittent
Standards
CSA, FM
Feet of Head - Maximum
45.93 ft
Horsepower
3 hp
Current
9.8 to 10.6 A
Application
Waste Removal, Dewatering
Liquid Temperature - Maximum
104 Degrees F
Control Panel Functions
On/Off
For Media Type
Sewage Water
Frequency
60 Hz
Series
SLV
Alert Output
Audio
Rotation Speed - Maximum
1,761 RPM
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Rated Voltage
208 to 230V AC
Flow Rate @ 10 ft of Head
30 gpm
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Installation
Submersible
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Power Source
Corded Electric
Alerts Indicated
Power Outage, Pump Fail to Run
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 28 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.