Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030120

  • Zoro # G415487493


product price: $12,677.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030120
Zoro #
G415487493
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
14 3/8 in
Body Diameter
12 5/8 in
Discharge Diameter
80 mm
Overall Height
25 1/4 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Phase
Three
Hazardous Location Class
Not Rated
Alerts Indicated
Power Outage, Pump Fail to Run
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,480 RPM
Discharge Standard
Flanged
Current
11.4/6 A
Impeller Design
Tube
Application
Waste Removal, Dewatering
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Horsepower
4 hp
Motor Design
Three-Phase
Series
SL1
For Media Type
Sewage Water
Feet of Head - Maximum
81.7 ft
Installation
Submersible
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Control Panel Functions
On/Off
Frequency
60 Hz
Alert Output
Audio
Rated Voltage
230 to 460V AC
Duty Cycle
Continuous, Intermittent
Standards
CSA, FM
Flow Rate @ 10 ft of Head
30 gpm
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 3/8 in, Overall Height 25 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.