Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030258

  • Zoro # G615487477


product price: $13,701.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Thermal Protection
Auto
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030258
Zoro #
G615487477
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
27 in
Body Diameter
12 5/8 in
Width at Widest Point
15 5/8 in
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
80 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Series
SLV
Impeller Design
Vortex
Rated Voltage
230 to 460V AC
Volute Material
Cast Iron
Control Panel Functions
On/Off
Rotation Speed - Maximum
3,480 RPM
Motor Design
Three-Phase
Feet of Head - Maximum
68.57 ft
Discharge Orientation
Horizontal
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Alert Output
Audio
Motor Housing Material
Cast Iron
Standards
CSA, FM
Frequency
60 Hz
Duty Cycle
Continuous, Intermittent
Installation
Submersible
Horsepower
4 hp
Discharge Standard
Flanged
Current
11.4/6 A
Shaft Seal Material
Silicon Carbide
Flow Rate @ 10 ft of Head
20 gpm
Application
Waste Removal, Dewatering
Alerts Indicated
Power Outage, Pump Fail to Run

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 5/8 in, Overall Height 27 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.