Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030119

  • Zoro # G515487447


product price: $12,788.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030119
Zoro #
G515487447
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Overall Height
26 3/4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
65 mm
Body Diameter
14 7/8 in
Width at Widest Point
16 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Volute Material
Cast Iron
Alerts Indicated
Power Outage, Pump Fail to Run
Rotation Speed - Maximum
3,520 RPM
Application
Waste Removal, Dewatering
Rated Voltage
230 to 460V AC
Series
SL1
For Media Type
Sewage Water
Current
14.4/7.55 A
Motor Design
Three-Phase
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Alert Output
Audio
Duty Cycle
Continuous, Intermittent
Hazardous Location Class
Not Rated
Discharge Orientation
Horizontal
Impeller Design
Tube
Discharge Standard
Flanged
Flow Rate @ 10 ft of Head
20 gpm
Switch Electrical Connection
No Switch Included
Horsepower
5 1/2 hp
Requires Control Panel
No Control Panel Required
Standards
CSA, FM
Shaft Seal Material
Silicon Carbide
Control Panel Functions
On/Off
Power Source
Corded Electric
Installation
Submersible
Feet of Head - Maximum
103 ft
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 in, Overall Height 26 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.