Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030144

  • Zoro # G815487543


product price: $17,126.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
49 1/4 ft
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030144
Zoro #
G815487543
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
29 3/8 in
Discharge Diameter
100 mm
Width at Widest Point
19 7/8 in
Body Diameter
15 5/8 in
Solids Diameter - Maximum
3 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Thermal Protection
Auto
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Flow Rate @ 10 ft of Head
50 gpm
Feet of Head - Maximum
55.78 ft
For Media Type
Sewage Water
Impeller Design
Tube
Hazardous Location Class
Not Rated
Application
Waste Removal, Dewatering
Series
SL1
Discharge Orientation
Horizontal
Alerts Indicated
Power Outage, Pump Fail to Run
Alert Output
Audio
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Motor Design
Three-Phase
Power Source
Corded Electric
Control Panel Functions
On/Off
Shaft Seal Material
Silicon Carbide
Rated Voltage
230 to 460V AC
Standards
CSA, FM
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous, Intermittent
Installation
Submersible
Requires Control Panel
No Control Panel Required
Rotation Speed - Maximum
1,760 RPM
Discharge Standard
Flanged
Volute Material
Cast Iron
Frequency
60 Hz
Current
16.2/9.05 A
Horsepower
5 1/2 hp

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 7/8 in, Overall Height 29 3/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.