Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030259

  • Zoro # G715487407


product price: $14,274.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030259
Zoro #
G715487407
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
14 7/8 in
Width at Widest Point
17 7/8 in
Overall Height
28 1/4 in
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
80 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Current
14.4/7.55 A
Frequency
60 Hz
Hazardous Location Class
Not Rated
Alert Output
Audio
Feet of Head - Maximum
88.26 ft
Series
SLV
Volute Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Control Panel Functions
On/Off
Application
Waste Removal, Dewatering
Installation
Submersible
Horsepower
5 1/2 hp
Duty Cycle
Continuous, Intermittent
Discharge Standard
Flanged
Rotation Speed - Maximum
3,520 RPM
Rated Voltage
230 to 460V AC
For Media Type
Sewage Water
Impeller Design
Vortex
Shaft Seal Material
Silicon Carbide
Switch Electrical Connection
No Switch Included
Standards
CSA, FM
Discharge Orientation
Horizontal
Motor Design
Three-Phase
Flow Rate @ 10 ft of Head
20 gpm
Alerts Indicated
Power Outage, Pump Fail to Run
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 17 7/8 in, Overall Height 28 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.