Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030279

  • Zoro # G415487851


product price: $16,897.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030279
Zoro #
G415487851
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3 1/8 in
Overall Height
29 1/4 in
Width at Widest Point
18 1/4 in
Discharge Diameter
100 mm
Body Diameter
15 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Feet of Head - Maximum
56.43 ft
Hazardous Location Class
Not Rated
Alerts Indicated
Power Outage, Pump Fail to Run
Duty Cycle
Continuous, Intermittent
Discharge Standard
Flanged
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,520 RPM
Flow Rate @ 10 ft of Head
40 gpm
Current
14.4/7.55 A
Motor Design
Three-Phase
For Media Type
Sewage Water
Alert Output
Audio
Application
Waste Removal, Dewatering
Discharge Orientation
Horizontal
Standards
CSA, FM
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Horsepower
5 1/2 hp
Requires Control Panel
No Control Panel Required
Rated Voltage
230 to 460V AC
Impeller Design
Vortex
Control Panel Functions
On/Off
Power Source
Corded Electric
Series
SLV

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/4 in, Overall Height 29 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.