Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99034440

  • Zoro # G415487547


product price: $19,867.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034440
Zoro #
G415487547
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
21 1/4 in
Overall Height
29 3/4 in
Discharge Diameter
100 mm
Body Diameter
17 1/4 in
Solids Diameter - Maximum
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Phase
Three
Thermal Protection
Auto
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Alert Output
Audio
Motor Housing Material
Cast Iron
Alerts Indicated
Power Outage, Pump Fail to Run
Standards
CSA, FM
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
43.31 ft
Application
Waste Removal, Dewatering
Installation
Submersible
Impeller Design
Tube
Discharge Orientation
Horizontal
For Media Type
Sewage Water
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Rated Voltage
208 to 230V AC
Volute Material
Cast Iron
Current
17.3 to 19 A
Rotation Speed - Maximum
1,764 RPM
Horsepower
5 1/2 hp
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
Motor Design
Three-Phase
Flow Rate @ 10 ft of Head
200 gpm
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous, Intermittent
Control Panel Functions
On/Off
Series
SL1

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 29 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.