Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 7.5hp

  • Mfr # 99030128

  • Zoro # G615487491


product price: $19,183.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Manufacturers Warranty Length
2 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030128
Zoro #
G615487491
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Body Diameter
15 5/8 in
Width at Widest Point
19 7/8 in
Discharge Diameter
80 mm
Solids Diameter - Maximum
3 1/8 in
Overall Height
29 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Standards
CSA, FM
Application
Waste Removal, Dewatering
Alert Output
Audio
Volute Material
Cast Iron
For Media Type
Sewage Water
Discharge Orientation
Horizontal
Liquid Temperature - Maximum
104 Degrees F
Current
19.2/10.1 A
Rotation Speed - Maximum
1,750 RPM
Horsepower
7 1/2 hp
Rated Voltage
230 to 460V AC
Feet of Head - Maximum
67.92 ft
Impeller Design
Tube
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide
Control Panel Functions
On/Off
Power Source
Corded Electric
Installation
Submersible
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Alerts Indicated
Power Outage, Pump Fail to Run
Hazardous Location Class
Not Rated
Frequency
60 Hz
Flow Rate @ 10 ft of Head
50 gpm
Discharge Standard
Flanged
Series
SL1
Motor Design
Three-Phase
Duty Cycle
Continuous, Intermittent

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 7/8 in, Overall Height 29 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.