Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 7.5hp

  • Mfr # 99030149

  • Zoro # G315487531


product price: $20,213.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Thermal Protection
Auto
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030149
Zoro #
G315487531
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Width at Widest Point
21 1/4 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
4 in
Body Diameter
17 1/4 in
Overall Height
30 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Phase
Three
Frequency
60 Hz
Impeller Design
Tube
Application
Waste Removal, Dewatering
Duty Cycle
Continuous, Intermittent
Standards
CSA, FM
Control Panel Functions
On/Off
Alerts Indicated
Power Outage, Pump Fail to Run
Shaft Seal Material
Silicon Carbide
Horsepower
7 1/2 hp
Series
SL1
Volute Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
Flanged
Hazardous Location Class
Not Rated
Current
19.2/10.1 A
Rated Voltage
230 to 460V AC
Motor Design
Three-Phase
Motor Housing Material
Cast Iron
Power Source
Corded Electric
For Media Type
Sewage Water
Requires Control Panel
No Control Panel Required
Alert Output
Audio
Installation
Submersible
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
53.81 ft
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
100 gpm

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 30 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.