Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 7.5hp

  • Mfr # 99034566

  • Zoro # G215487686


product price: $17,994.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Phase
Three
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034566
Zoro #
G215487686
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Discharge Diameter
100 mm
Body Diameter
15 in
Overall Height
30 1/4 in
Width at Widest Point
18 in
Solids Diameter - Maximum
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Horsepower
7 1/2 hp
Hazardous Location Class
Not Rated
Frequency
60 Hz
For Media Type
Sewage Water
Series
SLV
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
65.62 ft
Power Source
Corded Electric
Installation
Submersible
Current
20.2 to 19.7 A
Rotation Speed - Maximum
1,763 RPM
Control Panel Functions
On/Off
Duty Cycle
Continuous, Intermittent
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Standards
CSA, FM
Alerts Indicated
Power Outage, Pump Fail to Run
Discharge Orientation
Horizontal
Discharge Standard
Flanged
Volute Material
Cast Iron
Application
Waste Removal, Dewatering
Alert Output
Audio
Motor Design
Three-Phase
Flow Rate @ 10 ft of Head
80 gpm
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Shaft Seal Material
Silicon Carbide
Rated Voltage
208 to 230V AC

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 in, Overall Height 30 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.