Zoro Homepage

Shaft Seal Kit

  • Mfr # 395008

  • Zoro # G7763080


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Grundfos
Includes
Cup Insert Gasket, Seal Ring Assembly, Spring
Compatible with Brand
Grundfos
Compatible with Series
SPK
Gasket Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395008
Zoro #
G7763080
UPC #
-
Country of Origin
Denmark

Dimensions

Gasket Thickness
0.03 in

Details

Item
Seal Kit
Fits Brand
Grundfos
Includes
Cup Insert Gasket, Seal Ring Assembly, Spring
Compatible with Brand
Grundfos
Compatible with Series
SPK
Product Type
Shaft Seal Kit
Compatible with Manufacturer Model Number
SPK 4-19/10 A-W-A-AUUV, SPK 4-19/8 A-W-A-AUUV
Compatible Pump Part
Bearing Assembly
Compatible Manufacturer Part Number
SPK 4-19/10 A-W-A-AUUV, SPK 4-19/8 A-W-A-AUUV
Compatible Manufacturer Model Number
SPK 4-19/10 A-W-A-AUUV, SPK 4-19/8 A-W-A-AUUV

Description

Seal Kit, Compatible with Series SPK, Gasket Inner Diameter Not Applicable, Gasket Thickness 0.03 in, Includes Cup Insert Gasket, Seal Ring Assembly, Spring, Compatible with Brand Grundfos, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Model Number SPK 4-19/10 A-W-A-AUUV, SPK 4-19/8 A-W-A-AUUV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.