UP Series 1/12 HP 115V Stainless Steel Single Speed Circulator Pump

  • Mfr # 99452462

  • Zoro # G910724420


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Phase
1
Horsepower
0.0833 HP
Inlet/Outlet Size
0.5 in, 0.75 in
Pump Type
1 Speed Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99452462
Zoro #
G910724420
UPC #
5713829352391
Country of Origin
United States

Dimensions

Inlet/Outlet Size
0.5 in, 0.75 in
Overall Height
5.9 in
Overall Length
5.5 in
Overall Width
3.85 in

Details

Voltage
115 V
Phase
1
Horsepower
0.0833 HP
Pump Type
1 Speed Pump
Number of Speeds
1
Application
Heating
Motor Ambient Temp. Rating
36°F - 150°F
Hz
60 Hz
Pump Mount
In-Line
AMPS
0.42 AMP
Weight
5.99 lbs
Color
Silver
Max Flow Rate
20.5 gpm
Head Range
9.7 ft
Pump Housing Material
Stainless Steel
Maximum Operating Pressure
145 psi

Description

UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.