UP15-29SF 1/12 HP 115-Volt Stainless Steel 1-Speed Circulator Pump

  • Mfr # 59896771

  • Zoro # G815197176


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.50 in
Overall Width
5.50 in
Pump Housing Material
Stainless Steel
Application
Radiant and hydronic heating
Depth
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59896771
Zoro #
G815197176
UPC #
5700837414418
Country of Origin
United States

Dimensions

Overall Length
6.50 in
Overall Width
5.50 in
Depth
3.88 in

Details

Pump Housing Material
Stainless Steel
Application
Radiant and hydronic heating
Color
Red
Horsepower
1/12 HP
Number of Speeds
1
Phase
1
Pump Type
UP
Voltage
115V

Description

Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers 3 stainless steel models, including 2 that feature our 3-speed SuperBrute technology. Suitable for a wide range of radiant heating and hydronic heating applications.


  • Perfect for hot water recirculation applications
  • Stainless steel protects against corrosive fluids
  • Integrated, removable check valve
  • Highest starting torque in its class
  • Open/closed system solution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.