Zoro Homepage

UPS-50/160 240V 1PH CI PUMP

  • Mfr # 96411613

  • Zoro # G309834242


product price: $4,538.00
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Rated voltage
1 X 230 V
Pumped liquid
Water
Liquid temperature range
-10 .. 120 °C
Wattage
1100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411613
Zoro #
G309834242
UPC #
-
Country of Origin
Serbia

Dimensions

Port-to-port length
355 Mm
Capacitor size
30 µf/400 V

Details

Hz
60 Hz
Rated voltage
1 X 230 V
Pumped liquid
Water
Liquid temperature range
-10 .. 120 °C
Wattage
1100 W
Enclosure class
X4D
Impeller
Stainless Steel
liquid temperature
60 °C
Range of ambient temperature
0 .. 40 °C
Thermal protection
Internal
Density
983.2 Kg/M³
Speed no
3
Max. power input
1250 W
Pump housing
Cast Iron
Maximum head
160 Dm
Insulation class
H
Type of connection
Din
Pipe connection
Gf 50
Maximum operating pressure
10 Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.