Zoro Homepage

UPS15-35-SUC/TLC 115V SS PUMP

  • Mfr # 99452478

  • Zoro # G709834255


product price: $1,185.00
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Rated flow
2.01 M³/H
Pump housing
Stainless Steel
Impeller
Composite
liquid temperature
60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99452478
Zoro #
G709834255
UPC #
-
Country of Origin
Unknown

Dimensions

Port-to-port length
150 Mm

Details

Hz
60 Hz
Rated flow
2.01 M³/H
Pump housing
Stainless Steel
Impeller
Composite
liquid temperature
60 °C
Maximum ambient temperature
40 °C
Type of connection
1 1/4in Npsm
Rated head
1.751 M
Max. power input
110 W
Maximum operating pressure
10 Bar
Rated voltage
1 X 115 V
Density
983.2 Kg/M³
Pumped liquid
Water
Pipe connection
1 1/4in Npsm
Wattage
61 W
Liquid temperature range
2 .. 66 °C
Thermal protection
Impedance Protected
Insulation class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.