Zoro Homepage

UPS15-55SFC 1/12 HP 115-Volt 3-Speed Flanged Circulator Pump

  • Mfr # 59896773

  • Zoro # G915197182


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.5 in
Pump Housing Material
Stainless Steel
Overall Width
5.5 in
Depth
5.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896773
Zoro #
G915197182
UPC #
5700837414449
Country of Origin
United States

Dimensions

Overall Length
6.5 in
Overall Width
5.5 in
Depth
5.5 in

Details

Pump Housing Material
Stainless Steel
Color
Red
Application
Residential domestic hot water recirculation
Pump Type
UP
Phase
1
Number of Speeds
3
Voltage
115V
Connection Type
Flange
Horsepower
1/12 HP

Description

The UPS15-55 is the standard for residential domestic hot water recirculation applications. The 3-Speed pump motor provides 3 distinct pump curves enabling it to replace many different competitors circulator pumps. Comes with built-in check valve and standard flange orientation. The pump is of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only 2 gaskets for sealing. The bearings are lubricated by the pumped liquid.


  • Ceramic shaft and radial bearings
  • Carbon axial bearing
  • Stainless steel rotor can and bearing plate
  • Corrosion-resistant impeller, composite, PES
  • Stainless-steel pump housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.