Zoro Homepage

UPS40-240B 3X460 VERSAFLO1-1/2

  • Mfr # 96402807

  • Zoro # G010088132


product price: $7,497.00
/ea
Free Shipping & Returns

Key Features

Horsepower
1-1/2 hp
Number of Speeds
Multi-speed
Phase
3
Voltage
460V
Connection Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402807
Zoro #
G010088132
UPC #
-
Country of Origin
Germany

Details

Horsepower
1-1/2 hp
Number of Speeds
Multi-speed
Phase
3
Voltage
460V
Connection Type
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.