Zoro Homepage

UPS50-160/2 2 in. 1.5hp 208-230V

  • Mfr # 96402860

  • Zoro # G610088068


product price: $4,538.00
/ea
Free Shipping & Returns

Key Features

Pump Type
C
Phase
3
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402860
Zoro #
G610088068
UPC #
-
Country of Origin
Germany

Details

Pump Type
C
Phase
3
Voltage
208-230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.