Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Pump, 1-1/2 HP

  • Mfr # 96160152

  • Zoro # G7762898


product price: $2,305.00
/ea
Free Shipping & Returns

Key Features

Fits Brand
Grundfos
Application
Ground Water Extraction, Transfer
Hz
50 Hz
Standards
Culus
Impeller Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96160152
Zoro #
G7762898
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum borehole diameter
76 Mm
Length of cable
1.5 M
Bore Diameter - Minimum
3 in
Discharge Diameter
1 1/4 in
Pump Diameter
2.68 in
Manufacturer Warranty Length
2 yr

Details

Item
Well Pump, 1-1/2 HP
Fits Brand
Grundfos
Application
Ground Water Extraction, Transfer
Hz
50 Hz
Standards
Culus
Impeller Material
Composite
Phase
Single
Series
SQ
Power factor
1
Motor
Stainless Steel
Stages
8
Pump outlet
1 1/4inNpt
Rated flow
3 M³/H
Impeller
Composite
Rated speed
10700 Rpm
Thermal protection
Internal
Density
998.2 Kg/M³
Pump speed
10700 Rpm
Maximum operating pressure
15 Bar
Rated power - P2
1.85 Kw
liquid temperature
20 °C
Power input P1
2.46 Kw
Liquid temperature range
0 .. 35 °C
Pumped liquid
Water
Power required
2.33 Kw
Rated current
12.3 A
Pump housing
Stainless Steel
Enclosure class
Ip68
Rated head
113 M
Insulation class
F
Rated voltage
1 X 200-240 V
Valve
Pump With Built-In Non-Return Valve
Motor type
Ms3
Discharge Gender
Female
Flow Rate @ 100 Ft. @ 40 PSI
6 gpm
Product Type
Submersible Deep Well Pump
Flow Rate - Maximum
13.2 gpm
Power Source
Corded Electric
Number of Stages
8
Priming
Self-Priming
Flow Rate @ 150 Ft. @ 50 PSI
10 gpm
Discharge Standard
NPT
Horsepower
2 1/2 hp
Number of Wires
2
Best Efficiency Head
371 ft
Number of Speeds
1
Installation
Submersible
Flow Rate @ 100 Ft. @ 50 PSI
7 gpm
For Media Type
Ground Water
Best Efficiency Flow
13 gpm
Full Load Current
12.3 A
Requires Control Panel
Control Panel Required
Thermal Protection
Auto
Media Temperature - Maximum
95 Degrees F
Net Positive Suction Head Required
30 ft of head
Flow Rate @ 150 Ft. @ 40 PSI
8 gpm
Frequency
60 Hz
Rated Voltage
200/240V AC
Pump Technology
Centrifugal
Feet of Head - Maximum
370 3/4 ft
Discharge Head Material
Stainless Steel
Media Temperature - Minimum
32 Degrees F
Nominal Flow Rate
13.2 gpm

Description

Well Pump, 1-1/2 HP, Rated Voltage 200/240V AC, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Composite, Nominal Flow Rate 13.2 gpm, Flow Rate @ 100 Ft. @ 40 PSI 6 gpm, Flow Rate @ 100 Ft. @ 50 PSI 7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 8 gpm, Flow Rate @ 150 Ft. @ 50 PSI 10 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.