Zoro Homepage

Gasket, Grade T, 2 In, Nitrile

  • Mfr # 0390079127

  • Zoro # G4676542


product price: $30.39
/ea

Key Features

Size
2"
Type
Grade T
Material of Construction
Nitrile
Compliance
ASTM D2000, NSF Certified
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390079127
Zoro #
G4676542
UPC #
690291110399
Country of Origin
United States

Dimensions

Size
2"

Details

Type
Grade T
Material of Construction
Nitrile
Compliance
ASTM D2000, NSF Certified
Temp. Range
-20 Degrees to 180 Degrees F
Item
GASKET
For Use With
Mfr. No. 390003002 and 0390013514
Material
Nitrile
Product Type
Gasket

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.