Zoro Homepage

Gasket, Grade T, 6 In, Nitrile

  • Mfr # 0390079242

  • Zoro # G4658787


product price: $63.89
/ea

Key Features

Size
6"
Type
Grade T
Material of Construction
Nitrile
For Use With
Mfr. No. 0390003127 and 0390013563
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390079242
Zoro #
G4658787
UPC #
690291110443
Country of Origin
United States

Dimensions

Size
6"

Details

Type
Grade T
Material of Construction
Nitrile
For Use With
Mfr. No. 0390003127 and 0390013563
Temp. Range
-20 Degrees to 180 Degrees F
Compliance
ASTM D2000, NSF Certified
Item
GASKET
Material
Nitrile
Product Type
Gasket

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.