Shop GRUVLOK
See all product information
Create Account
Gasket, Rubber, 2 1/2 in
- Mfr # 0390078665
- Zoro # G3727717
product price:Â
$
35.69
/ea
Key Features
For Use With
Mfr. No. 390003028 and Mfr. No. 0390013522
Type
Grade EP
Compliance
ASTM D2000, NSF Certified
Temp. Range
-40 Degrees to 250 Degrees F
Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390078665
- Zoro #
- G3727717
- UPC #
- 690291110221
- Country of Origin
- United States
Dimensions
- Size
- 2-1/2"
- For Coupling Size
- 2 1/2 in
Details
- For Use With
- Mfr. No. 390003028 and Mfr. No. 0390013522
- Type
- Grade EP
- Compliance
- ASTM D2000, NSF Certified
- Temp. Range
- -40 Degrees to 250 Degrees F
- Material of Construction
- EPDM
- Item
- F100 Rb Outlet 1 1/2 X 13 1/2 W/3 In Sc
- Material
- EPDM
- Product Type
- Gasket
- Max. Working Pressure @ 70 F
- 300 psi
- Material Grade
- E
- Gasket Material
- Rubber
- Standards
- NSF/ANSI 61
Description
Gasket, Grade E, Size 2-1/2 In., Material of Construction EPDM, For Use With Mfr. No. 390003028 and Mfr. No. 0390013522, Compliance Designed in accordance with ASTM D2000, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.