Shop GRUVLOK
See all product information
Create Account
Gasket, Rubber, 8 in
- Mfr # 0390078780
- Zoro # G3679794
product price:Â
$
87.89
/ea
Key Features
Material of Construction
EPDM
Compliance
ASTM D2000, NSF Certified
Temp. Range
-40 Degrees to 250 Degrees F
For Use With
Mfr. No. 0390003143 and Mfr. No. 0390013571
Type
Grade EP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390078780
- Zoro #
- G3679794
- UPC #
- 690291110283
- Country of Origin
- United States
Dimensions
- Size
- 8"
- For Coupling Size
- 8 in
Details
- Material of Construction
- EPDM
- Compliance
- ASTM D2000, NSF Certified
- Temp. Range
- -40 Degrees to 250 Degrees F
- For Use With
- Mfr. No. 0390003143 and Mfr. No. 0390013571
- Type
- Grade EP
- Item
- GASKET
- Material
- EPDM
- Product Type
- Gasket
- Standards
- NSF/ANSI 61
- Material Grade
- E
- Gasket Material
- Rubber
- Max. Working Pressure @ 70 F
- 300 psi
Description
Gasket, Grade E, Size 8 In., Material of Construction EPDM, For Use With Mfr. No. 0390003143 and Mfr. No. 0390013571, Compliance Designed in accordance with ASTM D2000, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.