Seal Ring, 65-45-12
- Mfr # 0390078640
- Zoro # G3661463
product price:Â
$
30.79
/ea
Key Features
Size
2"
Type
Grade EP
Material of Construction
EPDM
Compliance
ASTM D2000, NSF Certified
Temp. Range
-40 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390078640
- Zoro #
- G3661463
- UPC #
- 690291110214
- Country of Origin
- United States
Dimensions
- Size
- 2"
Details
- Type
- Grade EP
- Material of Construction
- EPDM
- Compliance
- ASTM D2000, NSF Certified
- Temp. Range
- -40 Degrees to 250 Degrees F
- Item
- GASKET
- For Use With
- Mfr. No. 390003002 and Mfr. No. 0390013514
- Material
- EPDM
- Product Type
- Gasket
- Compatible Series
- 533
- Gasket Type
- Seal Ring
- Material Grade
- A536 65-45-12
Description
Gasket, Grade E, Size 2 In., Material of Construction EPDM, For Use With Mfr. No. 390003002 and Mfr. No. 0390013514, Compliance Designed in accordance with ASTM D2000, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.