
0.040in Diameter 2-Flute 1/8in Shank Miniature Blue Series Carbide End Mill, 5PK
Mfr # 101215PK
Zoro # G610709628
product price: $52.65
/pk 5, $10.53/eaKey Features
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Length of Cut
1/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101215PK
Zoro #
G610709628
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
0.04 in
Length of Cut
1/8 in
Shank Dia.
1/8 in
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Description
Mill Diameter Decimal Inch: 0.04 Number of Flutes: 2 Material: Solid Carbide Length of Cut Decimal Inch: 0.125 Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 30Designed for milling small precision components in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.