Zoro Homepage

1 4-Flute 0.030 Radius Solid Carbide End Mill TiAlN Coated

  • Mfr # 101995

  • Zoro # G705879335


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Milling Diameter
1 in
Type
Regular
Finish
TiAlN
End Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101995
Zoro #
G705879335
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Length of Cut
1-1/2in
Corner Radius
0.03
Overall Length
4 in

Details

Type
Regular
Finish
TiAlN
End Type
Corner Radius
Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
4
End Mill Material
Solid Carbide

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.