
1" Diameter x 1" Shank 2-Flute Long Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 104683
Zoro # G105879348
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
2-1/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104683
Zoro #
G105879348
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1 in
Length of Cut
2-1/4 in
Shank Dia.
1 in
Overall Length
5 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
AlTiN
Features
AlTiN ball nose end mills are designed for contour milling in hardened materials. The long length allows milling tougher materials in longer reach applications.
Cutting Direction
Right
Description
Typhoon ball nose end mills are designed for contour milling in hardened materials. The long length allows milling tougher materials in longer reach applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.