Zoro Homepage

1 ER20 Straight Shank Collet Chuck

  • Mfr # 534382

  • Zoro # G107184327


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight Shank
Uses Collet Series
ER
Overall Length
6.4in
Shank Dia.
1 in
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534382
Zoro #
G107184327
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.4in
Shank Dia.
1 in
Nut Dia.
1.38in
Shank Length
5in
Seat Depth
1.48in

Details

Shank Type
Straight Shank
Uses Collet Series
ER
Collet Series
ER20
Min. Collet Capacity
0.039in
Max. Collet Capacity
0.511in
Projection
1.4in

Description

Collet System ER Collet Series ER20 Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 14 Wrench not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.