Zoro Homepage

1 x 212 2 Rigid Tap Holder With Weldon Shank

  • Mfr # 534542

  • Zoro # G107186482


product price: $259.99
/ea
Free Shipping & Returns

Key Features

ANSI Tap Size
5/16-7/8 in
Projection
2.12 in
System
#2
Shank Length
2.28 in
NPT
1/4-1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534542
Zoro #
G107186482
UPC #
-
Country of Origin
Italy

Dimensions

ANSI Tap Size
5/16-7/8 in
Shank Length
2.28 in
Shank Diameter
1 in
Nose Diameter
1.97 in

Details

Projection
2.12 in
System
#2
NPT
1/4-1/2in
Shank Type
Straight Shank
Tapping Style
Rigid

Description

Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 212 Tapping Style Rigid Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.