Zoro Homepage

1 x 300 DA100 Straight Shank Collet Chuck

  • Mfr # 534220

  • Zoro # G507184743


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Collet System
Double Angle
Overall Length
5 in
Minimum Collet Capacity
3/64 in
Shank Type
Straight Shank
Seat Depth
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534220
Zoro #
G507184743
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 in
Seat Depth
1.66 in
Shank Dia.
1 in
Nut Dia.
1.06 in
Shank Length
3 in

Details

Collet System
Double Angle
Minimum Collet Capacity
3/64 in
Shank Type
Straight Shank
Maximum Collet Capacity
9/16 in
Collet Series
DA100
Projection
2 in

Description

Collet System Double Angle Collet Series DA100 Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.