Zoro Homepage

1 x 413 1 Straight Shank TensionCompression Tap Holder

  • Mfr # 534510

  • Zoro # G307186466


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tension/Compression
0.79/0.39in
Shank Length
3.5 in
Tapping Style
Tension/Compression
Nose Diameter
1.25 in
ANSI Tap Size
#0-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534510
Zoro #
G307186466
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
3.5 in
Nose Diameter
1.25 in
ANSI Tap Size
#0-9/16
Shank Diameter
1 in

Details

Tension/Compression
0.79/0.39in
Tapping Style
Tension/Compression
Shank Type
Straight Shank
System
#1
Projection
4.13 in
NPT
1/8in

Description

Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 413 Tapping Style TensionCompression Straight shank tooling may be used to extend tooling reach for extended length operations This option is less costly than extended length integral shank tooling They may be used with any size machining center or lathe When loaded into larger holders, their reduced OD permits tapping applications within large holes or whenever tight clearances are encountered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.