Zoro Homepage

1 x 413 1 TensionCompression Tap Holder With Weldon Shank

  • Mfr # 534520

  • Zoro # G907186477


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#0-9/16 in
Features
Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force
Projection
4.13 in
Shank Diameter
1 in
Tension/Compression
0.79/0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534520
Zoro #
G907186477
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
#0-9/16 in
Shank Diameter
1 in
Nose Diameter
1.25 in
Shank Length
2.28 in

Details

Features
Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force
Projection
4.13 in
Tension/Compression
0.79/0.39 in
Tapping Style
Tension/Compression
Shank Type
Straight Shank

Description

Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 413 Tapping Style TensionCompression Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.