
10mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill
Mfr # 101664
Zoro # G705880584
product price: $42.95
/eaKey Features
Milling Diameter
10mm
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
25mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101664
Zoro #
G705880584
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
10mm
Length of Cut
25mm
Shank Dia.
10mm
Overall Length
70mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
These end mills offer excellent performance in a wide range of applications including production milling where the benefits of a TiAlN coating is required.
Finish
TiAlN
Cutting Direction
Right
Description
These end mills offer excellent performance in a wide range of applications including production milling where the benefits of a TiAlN coating is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.